Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating Fixed Height Titan Stool, Butcherblock Seat, gray Frame
GREENER_CHOICESCI_ED

Catalog No. S04119
Change view
Click to view available options
Height (English):
18 in.
24 in.
30 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S04119 24 in.
S04111 18 in.
S04127 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S04119 Supplier National Public Seating Supplier No. TTSG24BB
Only null left
Add to Cart
Add to Cart

Durable fixed-height stool with butcherblock seat and foot support, designed to provide comfort and strength in labs, schools, and workspaces.

  • Curved Footring for Extra Leg Support
  • 14-Gauge Steel Tubing
  • Industrial Grade Dome Glides
  • Full Welds at Each Leg for Extreme Durability
  • 1000 lb. Weight Capacity
  • The wood seat is New Zealand pine, 1.2 in. thick.
  • 10-Year Warranty

Specifications

Product Type Heavy-duty Stool
Height (English) 24 in.
Color Natural
Material Steel
Seating Type Stool
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.