Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Fixed-Needle Autosampler Syringes for Thermo Scientific Instruments
SDP

Catalog No. 03351116 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
22 G
23 G
25 G
26 G
Length (English) Needle:
1.96 in.
3.14 in.
Model:
10F-BT-5/0.5C
10F-BT-8/0.47C
10F-BT-8/0.63C
10F-BT-8/22C
Quantity:
1 Ea.
Ea.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Model Quantity
03-351-116 26 G 3.14 in. 10F-BT-8/0.47C 1 Ea.
03-351-103 25 G 1.96 in. 10F-BT-5/0.5C Ea.
03-351-115 23 G 3.14 in. 10F-BT-8/0.63C Ea.
03-351-105 22 G 3.14 in. 10F-BT-8/22C Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-351-116 Supplier Trajan™ Supplier No. 0029921

missing translation for 'validMainframeMsg'

For reduced non specific sample interaction and increased analyte recovery

  • High quality solutions for liquid handling
  • Accurate and reproducible injections
  • Specifically designed for Thermo Scientific instruments

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) Needle 3.14 in.
Product Type Autosampler Syringe
Model 10F-BT-8/0.47C
Quantity 1 Ea.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Thermo AS2000
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.