Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fixed Needle Syringes for GC Instruments

Catalog No. 03170517
Change view
Click to view available options
Volume (Metric):
0.5 μL
5 μL
10 μL
Needle Gauge:
23 G
25 G
26 G
26s G
For Use With (Equipment):
AI/AS1310, TriPlus, AS300, AS2000, AS200/AS800, AI/AS 1610 Autosampler
AI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers
AS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers
CTC GC Instruments, AI/AS 1610 Autosamplers
TriPlus RSH Autosampler
TriPlus, AS2000 Autosampler
TriPlus, AS3000, AS2000, AS200, AS800, AI/AS 1610 Autosampler
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge For Use With (Equipment)
03-170-517 0.5 μL 23 G AI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers
03-170-511 5 μL 26 G AS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers
03-170-321 10 μL 25 G TriPlus, AS3000, AS2000, AS200, AS800, AI/AS 1610 Autosampler
03-170-515 10 μL 26 G TriPlus, AS2000 Autosampler
03-450-996 10 μL 23 G AI/AS1310, TriPlus, AS300, AS2000, AS200/AS800, AI/AS 1610 Autosampler
03-170-522 10 μL 23 G TriPlus, AS2000 Autosampler
03-170-300 10 μL 26 G CTC GC Instruments, AI/AS 1610 Autosamplers
36-5D3-711 10 μL 26 G CTC GC Instruments, AI/AS 1610 Autosamplers
36-5D2-971 10 μL 23 G CTC GC Instruments, AI/AS 1610 Autosamplers
365C0241 5 μL 26s G TriPlus RSH Autosampler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-170-517 Supplier Thermo Scientific™ Supplier No. 36504045
Add to Cart
Add to Cart

Get accurate, reproducible results from these fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers.

Get accurate, reproducible fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers. Choose from a variety of sizes, types and autosampler compatibilities. They are available in standard industry size with white scale backing for easy reading and solvent-resistant markings.

  • Borosilicate glass with metal flanges
  • Needles and plungers are stainless steel
  • Field-proven syringe design
  • Cone tip
TRUSTED_SUSTAINABILITY

Specifications

Description 0.5uL volume; 23 gauge; 50mm length
Needle Gauge 23 G
Product Type GC Autosampler Syringe, Plunger-in-Needle
Disposable Reusable
Quantity Each 1
Volume (Metric) 0.5 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) AI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.