Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ITV Ice Makers Flaked Ice Machine with Bin

Catalog No. 11675159 Shop All Nordon Inc. Products
Change view
Click to view available options
Yield:
360 lb. (163 kg)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Yield
11-675-159 360 lb. (163 kg)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-675-159 Supplier ITV Ice Makers Supplier No. IQ 300C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ice Queen ice maker is a self-contained, two-part flaked ice maker.

  • Flake-style ice
  • 20-1/4 in. W
  • 360 lb. production 24 hr.
  • 132 lb. ice storage capacity
  • Electro mechanic timer
  • Thermostat control
  • 6 in. adjustable legs (not included on dimensions)
  • 304 stainless steel construction
  • Self-contained condenser
  • cETLus, NSF

Specifications

Capacity (English) 132 lb.
Capacity (Metric) 50 kg
Product Type Flaked Ice Maker
Voltage 115 V
Yield 360 lb. (163 kg)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.