Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Manitowoc Flake Ice Maker Floor Model
GSA_VASDP

Catalog No. 09540109
Change view
Click to view available options
Capacity:
272 lb./day (123 kg)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
09-540-109 272 lb./day (123 kg)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-540-109 Supplier CurranTaylor™ Supplier No. FADA0266A
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Flaked ice machine preferred for lab, clinical and education use. CurranTaylor Manitowoc low profile self contained flake (crushed) ice packs tightly and cools quickly.

  • Flaked ice maker machine
  • Produces up to 272 lb/day (123 kg) and stores 50 lb. (23 kg)
  • High grade stainless steel evaporator for max durability
  • Heavy duty maintenance free high load capacity bearings for enhanced reliability
  • Easy-access door slides up and out of the way
  • Refrigerant gas is R290A with -0- ozone depletion
  • Only 20 in. wide and 31.75 in. high fits under the lowest of benches
  • ETL and CE listed
  • EnergyStar rated
  • Power cord included
  • Outstanding factory warranty with exclusive CT Concierge Service
  • Cat. No. 09-540-121 filter package recommended

For product datasheet, request BN20170133 from your Fisher Scientific Sales Rep.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Depth (English) 26 in.
Amperage Max fuse 15A
Certifications/Compliance C.ETL.US, CE, EnergyStar rated
Cooling Type R290A with -0- ozone depletion
Product Type Ice Maker
Height (English) 31.75 to 37.5 in.
Hertz 60 Hz
Power Consumption 7.75KWH/100 lb ice
Voltage 115V
Width (English) 19.69 in.
Water Consumption 12 gallons/100 lb. ice
Yield Stores 50 lb. (23 kg)
Capacity 272 lb./day (123 kg)
Electrical Requirements 115/60/1
Weight (English) Shipping 168 lb
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.