Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ITV Ice Makers Flaked Ice Machine

Catalog No. 11675160 Shop All Nordon Inc. Products
Change view
Click to view available options
Yield:
675 lb. (306 kg)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Yield
11-675-160 675 lb. (306 kg)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-675-160 Supplier ITV Ice Makers Supplier No. IQ 500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ice Queen ice maker is a self-contained, modular flaked ice maker.

  • Flake-style ice
  • 20-1/4 in. W
  • 675 lb. production/24 hr
  • Electro mechanic timer
  • Thermostat control
  • 304 stainless steel construction
  • Self-contained condenser
  • cETLus, NSF

Specifications

Capacity (English) 675 lb.
Capacity (Metric) 306 kg
Product Type Flaked Ice Maker
Voltage 115 V
Yield 675 lb. (306 kg)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.