Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CritiCore Protective Wear Flame-Resistant Women's Lab Coat
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Best in class flammability protection
- Meets NFPA 70E and HRC 1 performance standards
- Reusable Indura™ FR fabric
- Quick-release snap front
- Safety sleeve cuff with tunneled elastic
- Princess-belt on back
- FR identification patches on sleeves and back
- Excellent heat-resistance properties
Specifications
Specifications
Size | Small |
Gender | Unisex |
Material | FR Cotton |
Color | Blue |
Closure Type | Snaps |
Cuff Style | Elastic |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 3 |
Collar Type | Lapel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction