Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Flammables Cabinets
Shop All Eagle Manufacturing Products

Click to view available options
Load Bearing Capacity:
45 gal.
Door Style:
Self-close
No. of Doors:
2
No. of Shelves:
2
Description
- Top and bottom vents are fitted with 2 in. (5cm) pipe thread on sidewalls Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
- 2 in. (5cm) Raised sill contains spills
- Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each
- Self-closing doors have fusible link that melts at 71°C (160°F)
- Three-point key lock
- Labeled FLAMMABLE — KEEP FIRE AWAY
Compliance
FM approved, except S51021MF; meet OSHA and NFPA Code 30 requirements
Specifications
Specifications
| Dimensions (D x W x H) | 18 x 43 x 67 in. |
| Dimensions (D x W x H) Interior | 15 x 40 x 62 in. |
| Product Type | Flammables Storage Cabinet (Floor Model) |
| Door Style | Self-close |
| Load Bearing Capacity | 45 gal. |
| No. of Doors | 2 |
| No. of Shelves | 2 |
| Weight (Metric) | 141.5 kg |
| Depth (Metric) Interior | 38 cm |
| Width (Metric) Interior | 101.6 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction