Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Flanged Plug Caps For 13mm Tubes

Catalog No. 22171674
Change view
Click to view available options
Color:
Black
Blue
Green
Lavender
Orange
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-171-674 Red
22-171-668 Blue
22-171-675 White
22-171-672 Lavender
22-171-671 Black
22-171-670 Green
22-171-676 Yellow
22-171-673 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-171-674 Supplier Globe Scientific Supplier No. 118240R
Add to Cart
Add to Cart

Provide leak-resistance in test tubes

  • Polyethylene caps with two flexible flanges that press firmly against inside wall of tubes
  • Available in nine colors for sample identification purposes

Specifications

Includes 2 flexible flanges
Product Type Flange Plug Cap
Material LDPE
Color Red
Size (English) 0.51 in.
Size (Metric) 13 mm
For Use With (Equipment) 13 mm Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.