Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Flash-Chromatography Assembly with Threaded Joints and Fritted Disc (Porosity C), Joint Size: ST/NS 29/32
Shop All MilliporeSigma Supelco Products
Click to view available options
Capacity (Metric):
400 mL
Diameter (Metric) Outer:
38 mm
Length (Metric):
560 mm
Description
Grease-free design eliminates contamination and frozen joints. Consists of column and flow controller. Order solvent reservoir separately.
Specifications
Specifications
| Length (Metric) | 560 mm |
| Diameter (Metric) Outer | 38 mm |
| Column Type | Flash Chromatography |
| For Use With (Application) | Flash Chromatography |
| Capacity (Metric) | 400 mL |
| Joint Size | ST/NS 29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction