Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI FlashPure EcoFlex Alumina TLC Plates with Fluorescent Indicator
Shop All BUCHI Products

Click to view available options
Packing Material:
Alumina Neutral
Description
- Glass backed plates
- Coated with FlashPure EcoFlex Alumina
- For use with normal phase applications
- Particle Size: < 48μm
Specifications
Specifications
| Backing Material | Glass |
| Material | Alumina Basic |
| Particle Size | 25 μm |
| Pore Size | 50 to 100 m²/g |
| Quantity | 20 Pc. |
| Type | Alumina TLC |
| Excitation Wavelength | 254 nm |
| Fluorescent Indicator | Yes |
| For Use With (Application) | Normal Phase |
| Packing Material | Alumina Neutral |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction