Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI FlashPure EcoFlex Silica Bundles
SDP

Catalog No. p-7139329 Shop All BUCHI Products
Click to view available options
Type:
50 μm Irregular Particles
51 μm Irregular Particles
Weight (Metric):
4 to 40 g
80 to 120 g

BUCHI FlashPure EcoFlex Bundles are designed to optimized backpressure, price and performance

  • Ideal for basic applications and polar compounds using organic solvents
  • Most economical solution without sacrificing quality
  • Large selection of cartridge sizes
  • Non-RFID suitable on any system from BUCHI, ISCO, Biotage, Interchim or Yamazen.

Specifications

Material Silica
Weight (Metric) 4 to 40 g
Type 51 μm Irregular Particles
For Use With (Application) Basic Applications, Polar Compounds
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.