Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI FlashPure ID Silica-Coated TLC Plates with Fluorescent Indicator
SDP

Catalog No. 05405590 Shop All BUCHI Products
Click to view available options
Backing Material:
Aluminum

Glass or aluminum backed plates coated with FlashPure ID Silica with fluorescent indicator, UV 254 nm.

  • Glass or aluminum backed plates
  • Coated with FlashPure ID Silica
  • For normal phase applications

Specifications

Backing Material Aluminum
Particle Size 5 to 17 μm
Excitation Wavelength 254 nm
Fluorescent Indicator Yes
For Use With (Application) Normal Phase
Packing Material Silica
Pore Volume 0.74 to 0.76 mL/g
Product Line FlashPure
Dimensions (L x W) 20 x 20 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.