Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI FlashPure Select Flash Chromatography Cartridges: Silica
Shop All BUCHI Products

Click to view available options
Size (Metric) Tube Rack:
80 g
Includes:
10 Pc.
Description
- Spherical particles
- 13-17 μm silica, 20-35 μm C18
- Functionalized silica cartridges can be reused multiple times
- Large selection of cartridge sizes from 4 g - 3,000 g
- Non-RFID suitable on any system from BUCHI, ISCO, Biotage, Interchim or Yamazen.
Specifications
Specifications
Material | Polypropylene |
Type | Silica |
Includes | 10 Pc. |
Resolution | 16 to 24 μm |
Size (Metric) Tube Rack | 80 g |
Column Type | Silica |
For Use With (Application) | Difficult Separations of Polar Compounds |
For Use With (Equipment) | Any Flash System |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction