Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Dewar Flask, Wide Mouth, Metal Housing

Shop All Kemtech Products


Click to view available options
Capacity (Metric):
350 mL
665 mL
1 L
1900 mL
3500 mL
4300 mL
Description
- Full-length aluminum housing extending to top rim for added protection.
Specifications
Specifications
| Diameter (Metric) Outer | 86 mm |
| Height (Metric) | 337 mm |
| Style | Cylindrical, Wide Mouth |
| Base Material | Borosilicate Glass (3.3) |
| Diameter (English) Inner | 3.9 in |
| Height (English) | 13.3 in. |
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 1 L |
| For Use With (Application) | Liquid Nitrogen |
| Depth (Metric) Interior | 302 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction