Learn More
United Scientific™ Flask, Round Bottom, 3 Neck, Angular, Center Socket 24/40

Shop All United Scientific Supplies, Inc Products


Description
- United Scientific™ three-necked boiling flasks with ground glass 24/40 joints are made from low-expansion borosilicate glass. Feature uniform wall thickness for superior mechanical strength and shock resistance.
- 24/40 ground glass joints
- Available in four capacities
- Made from heavy-duty ASTM E-438 Type 1, borosilicate 3.3 glass
- Strain Point 515°C; Annealing Point 565°C; Softening Point 820°C
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3) |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Bottom Shape | Round |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.