Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Reaction Tubes with Glass Stopcock

Shop All Kemtech Products


Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
Standard Taper Joint:
14/20
19/22
24/40
Description
- Side arm with 2 mm glass stopcock
- Stopcock supplied with constant pressure retention device
Specifications
Specifications
| Description | Reaction Tube with Glass Stopcock |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| Standard Taper Joint | 14/20 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Rimmed |
| Sterility | Non-sterile |
| Class | A |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction