Learn More
Description
- Touch screen display with intuitive CleanWorks OS software
- Flexible design allows for use of Spindle Injection and Standard racks
- Max wash temperature 93° C removes tough contaminants
- Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
- Standard forced air spindle drying with SpeedVent technology
- Durable Type 304 stainless steel chamber and racks
- 36-place Spindle Injection Rack included
Specifications
Specifications
| Description | FlaskScrubber Glassware Washer |
| Display | Full-color Touch Screen |
| Material | Stainless Steel (304) |
| Product Type | Laboratory Glassware Washer |
| Flow Rate | Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) |
| Max. Pressure | 120 psi (inlet) |
| Min. Purified Water Pressure | N/A, can be supplied from pressurized and non-pressurized sources |
| Volume (English) | 6.73 ft.3 chamber volume |
| Volume (Metric) | 190.6 L chamber volume |
| Wash Cycles | 9 programs with 1 to 9 total cycles |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


