Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FlaskScrubber™ Vantage™ Series Glassware Accessory, Base Stand
SDPSCI_ED

Catalog No. S28359 Shop All Labconco Corporation Products
Change view
Click to view available options
Depth (English):
27.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
S28359 27.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28359 Supplier Labconco™ Supplier No. 4595500
Add to Cart
Add to Cart

For use with FlaskScrubber™ Vantage™ Series Laboratory Glassware Washers. Labconco FlaskScrubber™ Vantage™ Series Glassware Accessory, Base Stand is a stationary stand delivers fully assembled with leveling feet and instructions.

  • Raise glassware washer for easier loading and additional storage
  • Elevate washers 43.2cm (17 in.) for washer loading convenience and storage of supplies
  • Type 304 stainless steel
  • Stationary stand delivers fully assembled with leveling feet and instructions
  • Designed specifically for Labconco Glassware Washers
  • Model for FlaskScrubber Vantage Series washers includes two storage compartments with hinged doors
Note:  For use with FlaskScrubber™ Vantage™ Series Laboratory Glassware Washers manufactured before October 2020.  For washers manufactured after Oct. 2020, see Glassware Washer Base Stand 4653300.

Warranty and Services

One year

Specifications

Material Stainless Steel (304)
Product Type Base Stand
For Use With (Equipment) FlaskScrubber™ Vantage™ Series Laboratory Glassware Washers manufactured before Oct. 2020.
Includes One stand, 4 leveling feet, instructions
Depth (English) 27.5 in.
Depth (Metric) 69.8 cm
Height (English) 17 in.
Height (Metric) 43.1 cm
Width (English) 32.2 in.
Width (Metric) 81.7 cm
Weight (English) Shipping 105 lb.
Weight (Metric) Shipping 47.6 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.