Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Flat Bottom Boiling Flask with Narrow Neck

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
6000 mL
Description
- Flat bottom boiling flask
- Made from high quality borosilicate glass
- Narrow neck design
- Beaded rim
- As per DIN ISO 1773 standard
Warranty and Services
1 year limited manufacturer warranty.
Specifications
Specifications
Color | Clear |
Capacity (Metric) | 6000 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Heating Liquids |
Neck Style | Narrow |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Mouth Style | Beaded |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction