Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Flat Bottom Essay Block
SDP

Catalog No. 01183255 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
4 mL
8 mL
16 mL
20 mL
30 mL
40 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-183-255 8 mL
01-183-259 40 mL
01-183-254 4 mL
01-183-256 16 mL
01-183-257 20 mL
01-183-258 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 01-183-255 Supplier IKA™ Supplier No. 25000627
Add to Cart
Add to Cart
This item is not returnable. View return policy

Compatible with several IKA stirrers.

  • Flat bottom wells
  • Volume Range: 8 to 40 mL
  • Number of Holes Available: 4, 9 or 16

Specifications

Capacity (Metric) 8 mL
Diameter (English) 0.7 in.
Diameter (Metric) 17.5 mm
Includes Square carrier
Length (English) 3.1 in.
Length (Metric) 79 mm
Shape Flat Bottom
Type Essay Block
Width (English) 3.1 in.
Width (Metric) 79 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.