Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Flat File Storage
SCI_ED

Catalog No. p-7122722 Shop All Diversified Spaces Products
Click to view available options
Material:
Red Oak

Catalog No. S47344

Supplier: Diversified Spaces™ FFS3624K

Only null left
Add to Cart
Add to Cart

Protect and store your art work, drawings or biological collections. The Flat File Storage can sit on a counter or be stacked up to three units.

  • 4 in. toe kick not included P/N #FFSB-3624
  • 40-1/2 in.W x 27 in.D x 17 in.H
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Five drawers with inside dimensions measure 37 in.W x 24-13/16 in.D x 1-1/2 in.H
  • Full extension drawer glides
  • Limited Lifetime Warranty
  • Made in the USA
  • The unit is finished with a chemical resistant, earth-friendly UV finish
  • Top allows for the Flat File System Top P/N #FFST to be added
  • Unit is designed to sit on a counter or on the Flat File System Base P/N #FFSB

Warranty and Services

Lifetime Limited Warranty

Specifications

Product Type File Storage
Width (English) Drawer 37 in.
Height (English) 17in.
Depth (English) 27 in.
Width (English) 40-1/2 in.
Height (English) Drawer 1.5 in.
Holds Papers up to 24 x 36in.
Shape Flat
Color Natural
Depth (English) Drawer 24-13/16 in.
No. of Drawers 5
Material Red Oak
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.