Learn More
Description
- Made of rust-free AISI 440 stainless-steel
Specifications
Specifications
| Grade | Fine Precision |
| Length (English) | 4.75 in. |
| Length (Metric) | 12 cm |
| Material | AISI 440 Stainless Steel |
| Grip Type | ESD-safe soft foam cushion |
| Jaw Type | Smooth |
| Tip Style | Small Flat Nose |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.