Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ 1.5 mL Flex-Tube™ - Microtube PROMO

Catalog No. 05402PM Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity (Metric):
1.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-402-PM 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-402-PM Supplier Eppendorf™ Supplier No. 2231001205
Get Up to 50% Off Eppendorf Equipment & Microtubes
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stock up and save. Bulk pricing of 10,000 1.5mL Flex-Tube™. One vessel for all applications in molecular biology, chemistry, and biochemistry. Designed for centrifugation up to 30,000 x g.

Flex-Tube™ 1.5mL

  • Quantity 1 of promotion: 10,000 1.5 mL Flex-Tube (20 bags of 500 tubes, stock catalog number 022364111)
  • Eppendorf Quality purity grade
  • Material: Colorless/Clear polypropylene
  • Operating Temperature: -86°C to 100°C
  • Autoclavable when open 121°C, 20 min.
TRUSTED_SUSTAINABILITY

Specifications

Cap Style Snap Cap
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Clear
Material Polypropylene
For Use With (Application) For Centrifuging Or Storing Samples
Includes Flex lid
No. per Pack 500
Packaging 1 Bag x 500 Tubes
Temperature Range (English) -122.8°F to +212°F
Temperature Range (Metric) -86°C to +100°C
Sterility Non-sterile
Purity or Quality Grade Eppendorf Quality
Graduated Yes
Capacity (English) 0.05 oz.
Closure Type Snap Cap
Length (English) 1.5 in.
Fit for Purpose Certified Quality
Bottom Shape Conical
Max. RCF 30,000 x g
Graduations 0.5 mL
Diameter (Metric) 10 mm
Quantity 500 Tubes
Shape Cylindrical
Length (Metric) 38 mm
Product Type Microtube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.