Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Flexaframe™ Support Rods for Custom Frames
Shop All Fisherbrand Products
Click to view available options
Length (English):
18 in.
24 in.
36 in.
48 in.
Length (Metric):
45.7 cm
61 cm
91.4 cm
122 cm
Description
- Corrosion resistant
Specifications
Specifications
Material | Hard Aluminum |
Length (English) | 36 in. |
Length (Metric) | 91.4 cm |
Diameter (English) Inner | 0.5 in. |
Diameter (Metric) Inner | 1.3 cm |
Product Type | Support Rod |
For Use With (Equipment) | Custom frames |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction