Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Flexelene 135C
Shop All Fisherbrand Products

Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
1/2 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Description
- PVC-Free - No DEHP or BPA additives
- Ultra-low extractables / leachables
- ISO 10993-5 – non-cytotoxic
- ISO 10993-4 – non-hemolytic
- Low gas and oxygen permeability
- Low protein binding
- Non-pyrogenic material
- Thermally weldable
- Non-Animal Derived
- RoHS Compliant
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
Certifications/Compliance | Complaince Certificates Available |
Description | Class 7 Cleanroom Manufactured |
Diameter (English) Inner | 1/32 in. |
Material | TPE |
Diameter (English) Outer | 3/32 in. |
For Use With (Application) | Medical, Pharmaceutical Uses; Peristaltic Pump Tubing |
Packaging Quantity | 50 ft. Roll - Bag |
Product Line | Flexelene™ 135C Tubing |
Storage Requirements | Out of direct sunlight, >20°F <100°F |
Color | White Translucent |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction