Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Typenex™ Flexi Bands

Specially designed for durability, to last for seven or more days
Specifications
Product Type | Blood Band |
---|---|
Includes | Adhesive lined pocket, sizing holes, 7-digit Blood bank ID (BBID) in both alphanumeric and barcode forms |
Dimensions (L x W) | 14.5 x 1 in. (37 x 2.5cm) |
For Use With (Application) | Suitable for both inpatient and outpatient use to protect patient information which that reduces chance of transcription errors |
Length (English) | 14.5 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-355-676
![]() |
Typenex™
FLX996 |
Yellow | N/A | N/A | N/A | ||||
22-355-217
![]() |
Typenex™
FLX998 |
Clear | N/A | N/A | N/A | ||||
22-355-678
![]() |
Typenex™
FLX994 |
Orange | N/A | N/A | N/A | ||||
Description
- Easy snap closure
- Adhesive lined pocket to protect patient information
- With sizing holes that fit most patient sizes
- Can be reattached or resized using R3 Band
- Provides blood bank ID (BBID) in both alphanumeric and barcode forms, that reduces chance of transcription errors
- Suitable for both inpatient and outpatient use
- Bands are 14.5L x 1.0 in.W (37 x 2.5cm)
Specifications
Blood Band | |
14.5 x 1 in. (37 x 2.5cm) | |
14.5 in. | |
1 in. | |
Snap |
Adhesive lined pocket, sizing holes, 7-digit Blood bank ID (BBID) in both alphanumeric and barcode forms | |
Suitable for both inpatient and outpatient use to protect patient information which that reduces chance of transcription errors | |
37 cm | |
2.5 cm | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title