Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Interscience FlexiPump Dispensing Assembly

Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
Description
Includes:
- Set of silicone tubings
- GL45 screw cap
- Tube weight
- Nozzle
- Cap
- Filter
Choose between tubing inner diameter of 1.6 mm, 3.2 mm, 4.8 mm, 6.4 mm, or 8 mm
Specifications
Specifications
Autoclavable | Autoclavable |
Diameter (English) Inner | 0.06 in. |
Diameter (Metric) Inner | 1.6 mm |
Material | Silicone |
Thickness (English) | 0.06 in. |
For Use With | FlexiPump |
Sterility | Non-sterile |
Color | Clear |
Product Type | Tubing Assembly |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction