Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience FlexiPump Tubings
SDP

Catalog No. 16949039 Shop All Interscience Products
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
6.4 mm
8 mm

Catalog No. 16-949-039

Supplier: Interscience 561302

Only null left
Add to Cart
Add to Cart

Tubings for use with FlexiPump.

  • Set of 6 Tygon™ tubings for pump part
  • Available with inner diameter of 1.6 mm, 3.2 mm, 6.4 mm, or 8 mm

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.12 in.
Diameter (Metric) Inner 3.2 mm
Material Tygon A-60-F
Thickness (English) 0.12 in.
For Use With FlexiPump
Sterility Non-sterile
Color Clear
Product Type Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.