Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Interscience FlexiPump Tubings

Tubings for use with FlexiPump.
$93.30
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Tygon A-60-F |
For Use With | FlexiPump |
Sterility | Non-sterile |
Color | Clear |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
16-949-038
![]() |
Interscience
561301 |
1.6 mm |
Pack of 6 for $93.30
|
|
|||||
16-949-039
![]() |
Interscience
561302 |
3.2 mm |
Pack of 6 for $93.30
|
|
|||||
16-949-040
![]() |
Interscience
561304 |
6.4 mm |
Pack of 6 for $93.30
|
|
|||||
16-949-046
![]() |
Interscience
561305 |
8 mm |
Pack of 6 for $93.30
|
|
|||||
Description
- Set of 6 Tygon™ tubings for pump part
- Available with inner diameter of 1.6 mm, 3.2 mm, 6.4 mm, or 8 mm
Specifications
Not Autoclavable | |
FlexiPump | |
Clear |
Tygon A-60-F | |
Non-sterile | |
Tubing |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title