Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ FlexTech™ Hi-Vis Synthetic Knit Palm Coated Gloves PROMO
Click to view available options
Size:
Medium
Large
Description
- Can be used in temperatures from -70°F to 300°F
- Can handle dry ice for short periods of time
- Hi-Vis green light weight synthetic knit shell
- Latex palm provides outstanding grip
- Knit wrist construction prevents dirt and debris from directly contacting the hand
- Non-slip surface allows workers to work more efficiently and increase their grip
- The open, uncoated back circulates air, allowing hands to breathe and keeping them cool and comfortable
- ANSI Level A3 cut resistance
Specifications
Specifications
Coating Material | Latex |
Color | Lime Green |
Cut Resistance Rating | ANSI A3 |
Latex Free | No |
Powdered | Powder Free |
Product Type | Gloves |
Size | Medium |
Sterility | Non-sterile |
Temperature (English) Max. | 300°F |
Temperature (Metric) Max | 148.89°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction