Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Flextril™ 101 Nitrile Chemical Gloves, Flock Lined

Catalog No. 19185775 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-185-775 Medium
19-185-774 Small
19-185-776 Large
19-185-777 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-185-775 Supplier Honeywell™ Supplier No. 323015E/8M
Add to Cart
Add to Cart

Ergonomically designed flock-lined gloves are ideal for a variety of industries including food processing, automotive, chemical and machinery.

  • Superior chemical and cut protection
  • Secure wet and dry grip
  • Enhanced dexterity and comfort
  • Sweat management features
  • Cost-effective
  • Increased durability
  • Compliant with food contact

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance FDA 21 CFR 177.2600
Applications Industrial
Color Blue
Exterior Finish Smooth
Finger Thickness (English) 15 mil
Finger Thickness (Metric) 0.38 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 15 mil
Palm Thickness (Metric) 0.38 mm
Size Medium
Thickness (English) 15 mil
Thickness (Metric) 0.04 mm
EN388 Standard EN 388:3101X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Smooth
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.