Learn More
Honeywell™ Flextril™ 211 Nitrile Chemical Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Superior chemical and cut protection
- Secure wet and dry grip
- Enhanced dexterity and comfort
- Sweat management features
- Cost-effective
- Increased durability
- Compliant with food contact
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Applications | Industrial |
| Color | Blue |
| Exterior Finish | Smooth |
| Latex Free | Yes |
| Material | Nitrile |
| Size | Medium |
| EN388 Standard | EN 388:4X21A |
| EN ISO 374-1 | Type A |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.