Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Flint Glass Tubing
SDPSCI_ED

Catalog No. S27809 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric) Outer:
5 mm
6 mm
7 mm
8 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S27809 7 mm
S27807 5 mm
S27808 6 mm
S27810 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S27809 Supplier United Scientific™ Supplier No. GFT007
Add to Cart
Add to Cart

Flint Glass Tubing for easy bending, blowing, and sealing of soft glass apparatus.

  • Fine quality flint glass tubing.
  • For easy bending, blowing and sealing of soft glass apparatuses.
  • Available in various diameters.
  • Overall Length: 24 in.
  • Sold per pound.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.24 in.
Diameter (Metric) Inner 6 mm
Material Flint Glass
Diameter (English) Outer 0.28 in.
Diameter (Metric) Outer 7 mm
Overall Length (English) 24 in.
Overall Length (Metric) 60.96 cm
Thickness (English) 0.28 in.
Thickness (Metric) 7 mm
For Use With Glass Tubing Cutter
Color Clear
Product Type Flint Glass Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.