Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ FLM™ Carbopack™ X Deactivated Stainless Steel TD Tube

Catalog No. 111005364 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (English) Outer:
1/4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
11-100-5364 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-5364 Supplier MilliporeSigma™ Supelco™ Supplier No. 28686U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Delivers trusted sampling performance from the inside, while the easy to read tube markings and barcode deliver confidence and traceability on the outside.

  • FLM™= FenceLine Monitor
  • Only sampling device available with Carbopack™ X adsorbent
  • Sampling rates for Carbopack™ X validated by the US EPA
  • Compatibility: Analyte Group BTEX, C3 to C5, and other VOCs
  • Pre-conditioned
  • Easy to read tube markings
  • Sealed with Brass Endcaps
  • Low-cost monitoring solution
  • Tubes are reusable up to 100 times
  • Durable barcode ensures traceability and minimizes litigation risk
  • Certificate of Analysis included in every box
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) PerkinElmer™, Markes, DANI, Shimadzu™, and O-I Analytical Thermal Desorbers
Overall Length (Metric) 89 mm
Overall Length (English) 3.5 in.
Material Stainless Steel (316)
Product Line Carbopack
Description Deactivated with Supelcoat TD
Diameter (Metric) Outer 6.35 mm
Matrix Carbopack™ X
Packaging Quantity 10/Pk.
Diameter (English) Outer 1/4 in.
For Use With (Application) Air Monitoring
Includes Barcode Label with Unique Code
Methods US EPA Method 325 B
Type Thermal Desorption Tube
Show More Show Less

PerkinElmer is a registered trademark of PerkinElmer Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.