Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Float Buoys, for 0.1 mL Slide-A-Lyzer™ MINI Dialysis Devices PROMO
Click to view available options
:
Thermo Scientific™ Float Buoys
Description
Float Buoys for Slide-A-Lyzer MINI Dialysis Devices are intended to hold Slide-A-Lyzer MINI Dialysis Devices (0.1 mL size only), whose bottom surfaces are a dialysis interface composed of a cellulose membrane barrier. The float holds the devices so that the bottoms contact the solution in which they are floated for dialysis. LPDE material is not suitable for use at temperatures greater than 50°C and are not designed for use as water bath floats.
Specifications
Specifications
Content And Storage | Store at room temperature. |
Membrane | Cellulose Membrane, Dialysis |
Format | MINI Dialysis Devices |
Capacity (Metric) | 0.1 mL |
Product Line | Slide-A-Lyzer™ |
Quantity | 4 Buoys |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction