Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Flocked Sterile Nasopharyngeal Swab
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
148 mm
Description
- Individually packaged in sterile peel pouches
- Break point at 80 mm
Specifications
Specifications
Handle Material | ABS |
Tip Material | Flocked Nylon |
Sterility | Sterile |
Packaging | Peel pouch |
Color | White tip; Light Yellow shaft |
Diameter (Metric) Tip | 4 mm |
Length (English) | 6 in. |
Length (Metric) | 148 mm |
Length (Metric) Tip | 22 mm |
No. per Pack | 100 Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction