Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Floor Mounted Combination Shower
Click to view available options
Includes:
Open ABS Bowl
Open SS Bowl
Color:
Green Powder Coat
Polished Brush
Description
Features:
- Specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure
- Low operating torque offers reliable, easy on/off operation
- Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
- Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection.
- Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.
- High flow rate features twin spray nozzles with dust covers that pop-off when eye wash is activated via the highly visible push plate.
- Easy-to-reach flow regulator valve adjusts to suit the severity of the accident.
- Solid construction for added corrosion resistance.
- Includes an inspection record tag for recording service and test history
- Removable, self-draining nozzle constructed from durable nylon
- High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
- Twin aerated diffusers provide a soft, scrubbing action to the eyes and face
- Includes a universal eye wash and safety shower sign for enhanced visibility
- Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
Compliance
ANSI Z358.1-2014 and EN15154 Compliant
Warranty and Services
1 Year
Specifications
Specifications
Activation | Shower: Pull Handle, Eye and Face Wash: Push Plate |
Bowl Size (Metric) | 254 mm |
Certifications/Compliance | ANSI Z358.1-2014 and EN15154 Compliant |
Color | Green Powder Coat |
Depth (English) | 16 in. |
Depth (Metric) | 406 mm |
Flow Rate | 3 gpm |
For Use With (Application) | Emergency Shower and Eye Wash with Water |
Height (English) | 16 in. |
Height (Metric) | 406 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction