Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Floor Sign - PLEASE WAIT HERE (Shopping Cart In Stop Sign Symbol)
Shop All AccuformNMC Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
17 x 17 in.
Description
- Constructed of thick adhesive vinyl
- Subsurface printed and laminated to protect the graphics and message from heavy pedestrian traffic
- Non-slip, pebble-textured surface provides added durability
- Strong, permanent, acrylic adhesive back and peel-off liner
- Adheres firmly to smooth, clean, dry surfaces
Specifications
Specifications
| Mounting Type | Self-adhesive |
| Shape | Octagonal |
| Languages | English |
| Dimensions (L x W) | 12 x 12 in. |
| Displayed Text | PLEASE WAIT HERE |
| Color | Red on White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction