Learn More
Thermo Scientific™ FluidEase™ Pro ClipTip™ Electronic Multichannel Pipettes

Description
Thermo Scientific™ FluidEase™ Pro ClipTip™ electronic multichannel pipettes are designed to simplify and standardize plate-based workflows. A large touchscreen interface and ultra-wide speed selection support precise aspiration and dispense across liquid types. Secure ClipTip™ sealing, effortless column-to-row transitions, preset and advanced programming modes, and password-protected settings enable reproducible, high-throughput plate filling across shared laboratory environments
Features:
- Large Touchscreen User Interface: A high-resolution touchscreen provides direct, visual interaction for setup and execution, reducing training time and minimizing setup errors compared to button- or joystick-based navigation.
- Ultra-Wide Speed Selection: One of the broadest aspiration and dispense speed ranges available supports gentle handling of sensitive samples, precise control of viscous liquids, and faster execution for time-critical workflows.
- Simple Presets and Advanced Programming: Easy-to-use preset modes support fast onboarding for new or occasional users, while advanced step programming enables complex, multi-step protocols for demanding applications.
- Index-Finger Operation with Increased Rotational Flexibility: Retains Thermo Fisher–recognized index-finger operation with a wider angle of rotation at the finger rest to accommodate different hand sizes, grip angles, and working positions.
- Secure ClipTip™ Technology: ClipTip™ tips lock and seal in place until intentional ejection, helping ensure consistent volume delivery and reduced variability from dispense to dispense.
- Electronic Tip Ejection with Safe-to-Eject Illumination: Electronic tip ejection reduces physical effort and includes LED illumination to indicate when ejection is possible, providing ergonomic benefit and added user security.
- Password Protection and User Profiles: Password-protect critical settings and protocols and support up to five user profiles to enable standardized operation in shared and regulated laboratory environments.
- Custom Calibration Options: Enable calibration to customer-specific liquids or environmental conditions to align performance with real laboratory workflows.
- Service and Maintenance Tracking: Built-in service reminders, calibration logs, and usage tracking support instrument management and compliance documentation over time.
Specifications
Specifications
| Adjustable Tip Spacing | No |
| Autoclavable | Not Autoclavable |
| Color | Turquoise |
| Disposable | Reusable |
| For Use With | ClipTip 1250 |
| Model | Bluetooth |
| Number of Channels | 12 |
| Programmability | Yes |
| Sterility | Non-sterile |
| Type | Electronic Pipette |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.