Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Fluorescent Light Kit

Provide interior lighting for the XPert™ Balance Enclosure, Protector™ XVS Ventilation Station, or the Demonstration Hood
$1463.00 - $1857.00
Specifications
For Use With (Equipment) | XPert Enclosures |
---|---|
Height (English) | 3 in. |
Weight (English) | 15 lb. |
Weight (Metric) | 6.8 Kg |
Product Type | Conversion Kit |
Description
Powder-coated steel housing contains fluorescent lights, a rear-mounted electrical receptacle, light switch, and auxiliary power switch.
- Auxiliary switch controls the electrical receptacle, which may be used to power an accessory such as the FilterMate™ Portable Exhauster
- Includes electrical cord with plug
- For 115V 60Hz
Specifications
XPert Enclosures | |
15 lb. | |
Conversion Kit |
3 in. | |
6.8 Kg | |
Light Kit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title