Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fluorescent Shop Envelopes

Catalog No. p-6768060
Click to view available options
Color:
Fluorescent Green Trim on Clear
Fluorescent Orange Trim on Clear
Fluorescent Yellow Trim on Clear

Color-code work in process, machine procedures and drawings. Brady™ Fluorescent Shop Envelopes are the perfect solution for organizing work flows.

  • Fluorescent yellow trimmed shop envelopes
  • Ideal for color-coding work in process, machine procedures and drawings
  • For indoor and outdoor use

Specifications

Color Fluorescent Orange Trim on Clear
Material Plastic
Mounting Type Metal Grommet
For Use With (Application) Color-coding work in process, machine procedures and drawings
Quantity 25/Pk.
Dimensions (L x W) 9 x 6 in.
Length (English) 9 in.
Width (English) 6 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.