Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Fluorescent Slime Using Polyvinyl Alcohol

Shop All Aldon Products


Click to view available options
Grade:
7 to 14
Description
Includes
Sodium borate 4% solution 100mL, Polyvinyl alcohol 3% solution 500mL, Fluorescent pink pigment mixture 5mL
Ideal for classroom demonstration.
- Mixture is pink under regular light
- Glows orange under a black light
- Easy to see and memorable for students
Specifications
Specifications
Grade | 7 to 14 |
Format | Kit |
Product Type | Fluorescent slime using Polyvinyl Alcohol Kit |
Includes | 100mL Sodium Borate 4% solution, 500mL Polyvinyl Alcohol 3% solution, 5mL Fluorescent Pink pigment mixture |
Quantity | 1 |
Color | White |
Languages | English |
For Use With (Application) | Classroom demonstration, create your own Fluorescent Polymers |
Subject | Chemistry |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction