Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Fluorimeter Cuvettes
Four optically clear sides, without stopper
$49.70 - $82.40
Specifications
Color | Clear |
---|---|
Capacity (Metric) | ≥3 mL |
Length (Metric) | 12.7 mm |
Quantity | 100/Pk. |
Height (Metric) | 44.7 mm |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
11-101-1472
|
MilliporeSigma™ Supelco™
C0793100EA |
Polymethacrylate |
Each for $82.40
|
|
|||||
11-101-1887
|
MilliporeSigma™ Supelco™
C0918100EA |
Polystyrene |
Each for $49.70
|
|
|||||
Description
Specifications
Clear | |
12.7 mm | |
44.7 mm | |
Detection Method: Fluorescent |
≥3 mL | |
100/Pk. | |
12.7 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title