Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Fluoropore™ Membrane Filter for Filtration of Solvents

Catalog No. FTHP04750
Click to view available options
Pore Size:
3 μm

The Fluoropore™ membrane filter is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve filter handling characteristics for normal applications.

  • Fluoropore™ membranes provide broad chemical compatibility, high flow rates, and consistency
  • Catalog numbers containing (FHUP) are unlaminated, or produced without a backing
  • Applications: Clarifying acids, Bases and solvents (i.e. isopropanol and ethanol), Filtering and venting gases, UV Spectroscopy
  • Omnipore™ membranes are hydrophilic PTFE membranes compatible with virtually all solvents, acids, and alkaline solutions
    • Applications: Filtration of aqueous solutions, Clarifying acids and alkaline solutions
  • Features & Benefits:
    • Biologically and chemically inert
    • High porosity yields high flow rates
    • Hydrophobic and hydrophilic PTFE varieties for filtration of aqueous and organic-based samples
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Filter Type Screen Filter
Material PTFE
Pore Size 3 μm
Sterility Non-sterile
Hydrophobicity Hydrophobic
Membrane Type Screen Filter
Type Screen Filter
Wettability Hydrophobic
Diameter (Metric) 47 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.