Learn More
MilliporeSigma™ Fluoropore™ Membrane Filters, 0.45 μm
Shop All MilliporeSigma Products

Description
Hydrophobic membrane with laminated backing for easier handling
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Autoclavable | Not Autoclavable |
Bubble Point | 7 psi |
Color | White |
Filter Type | Screen Filter |
Material | PTFE (Unlaminated) |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Flow Rate | 75 mL/min x cm2 |
For Use With (Application) | Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy. |
Gas Flow Rate | 8.0 L/min/cm2 |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.