Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fluted Qualitative Filter Paper Circles

Catalog No. 0979014F Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
125 mm
150 mm
185 mm
240 mm

Cellulose fiber papers

  • For use with conical funnels
  • High wet strength†

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Particle Retention 25 μm
Flow Rate Fast
For Use With (Application) Use for coarse particles and gelatinous precipitates.
Grade P8 Fluted
Porosity Coarse
Diameter (Metric) 185 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.