Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ FMX-20™ Dispenser
SDP

Push-style dispenser for use with GOJO™ Foam Soap.

$12.99

Specifications

Product Type Soap Dispenser
Length (Metric) 11.66 cm
Width (Metric) 165.10 mm
Height (Metric) 296.16 mm
Holds Hand Soap
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-043-846
SDP
View Documents
GOJO™
527106
Black, Chrome
Each for $12.99
Case of 6 EA for $74.30
Only null left
Add to Cart
 
19-043-845
SDP
View Documents
GOJO™
527006
White, Gray Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area. N/A
Description

Description

  • High-capacity foam soap dispenser
  • High-capacity design
  • One-handed push operation
  • Converts to a locking dispenser - key sold separately
  • Compatible with GOJO™ FMX-20™ 2000 ml refills
Specifications

Specifications

Soap Dispenser
165.10 mm
Hand Soap
Wall Mount
Front-loading with Opening
ADA Compliant
6/Pk.
11.66 cm
296.16 mm
Plastic
1
2000 mL
GOJO™ Foam Soap
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.