Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
STERIS Foam 140™ Alkaline Process and Research Cleaner
Shop All STERIS Corporation Products
Click to view available options
Volume (English):
5 gal.
30 gal.
Container Type:
Plastic jerrican
Description
- Specially formulated to deliver effective foam cleaning in pharmaceutical, biotechnology, cosmetic, dietary supplement, and other industries requiring an effective validatable detergent
How Foam 140™ Works
- Proprietary blend of surfactants, solvents and other performance-enhancing ingredients
- Provide multiple cleaning mechanisms
- When applied with foam spray equipment, generates clinging foam to increase contact time
Why Foam 140™
- Productivity
- Reduces cleaning labor by increasing detergent contact time with heavy clinging foam when used with foam applicator
- Efficacy
- Effectively cleans fats, oils, and other organic soils with a blend of alkalinity, surfactants and other performance-enhancing ingredients
- Cost Savings
- Reduces water consumption/cleaning time by superior rinsing characteristics
- Easy to Validate
- Facilitates cleaning validation with a support documentation including non-specific analytical methods, and toxicity reports
- Reliability
- Manufactured for pharmaceutical industry in cGMP compliant, FDA registered and ISO 9001 certified facility
Physical Properties
- Form: Light yellow/clear liquid
- Odor: Slight chemical
- Specific Gravity: 77 °F (25 °C) 1.18, typical
- pH (undiluted): 13.0, typical
- pH (1%): 12.1, typical
- Solubility: Complete
- Foam: Clinging foam
- Rinsing: Excellent
- Phosphates: None
Specifications
Specifications
| Product Type | Foam Detergent |
| pH | 12.1 to 13 |
| Sterility | Non-sterile |
| Volume (English) | 30 gal. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction