Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec CleanWIPE™ Wipers

Catalog No. p-3752635
Click to view available options
Dimensions (L x W):
10 x 9 in. (25.4 x 22.8 cm)
12 x 12 in.
3 x 2 in. (7.6 x 5.08 cm)
9 x 6 in. (22.8 x 15.2 cm)
Packaging Quantity:
10 Wipers/Pk.
100 Wipers/Pk.
25 Wipers/Bag
25 Wipers/Pk.
625 Wipers/Cs.
Thickness (English):
0.078 in.
0.109 in.
0.125 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Open-cell ester-based polyurethane medical-grade foam

Developed for final cleaning of blood oxygenators to prevent harmful fiber contamination.

  • Use as a cushioned work surface for scratch sensitive components
  • Certified non-cytotoxic and lot traceable to comply with FDA standard for the medical device industry
  • Will not interfere with curing of elastomeric compounds, platinum-cured silicones or adhesives
  • Sponge like properties enhance the cleaning and disinfecting of equipment and work surfaces in medical device and pharmaceutical facilities
  • Compatible with gamma, EtO and autoclave sterilization methods
  • Available in small sizes to reduce cost in applications such as catheter wipe down

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.8 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Material Polyurethane Foam (Medical Grade)
Autoclavable Autoclavable
Certifications/Compliance Class 100, FDA
Dimensions (L x W) 9 x 6 in. (22.8 x 15.2 cm)
For Use With (Application) For cleaning of thick screens and substrates, applying or transferring disinfectant, wipe down of medical devices prior to packaging and cleaning or polishing sensitive surfaces, aerospace and medical applications
For Use With (Equipment) To clean Metal masks and hybrid circuits
Packaging Quantity 25 Wipers/Pk.
Thickness (English) 0.109 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.